Zoro Homepage

Battery, 3 Ah, Li-Ion

  • Mfr # BL1430B

  • Zoro # G606156702


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3 Ah
Number of Batteries Included
1
Voltage
14.4 V
Charger Included
No
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1430B
Zoro #
G606156702
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
3 in
Overall Length
3 3/4 in
Overall Height
2 1/2 in

Details

Item
Lithium-Ion Battery
Battery Capacity
3 Ah
Number of Batteries Included
1
Voltage
14.4 V
Charger Included
No
Battery Chemistry
Li-ion
For Use With
14.4V Cordless Tools
Features
Compatible with Battery Checker, Cooling System for Maximum Battery life, Digital Communication Between Battery and Charger
Weight
1.1 lb
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
14.4V Lithium-Ion
Charger Replacement
DC18RA/RC/RD, DC18SD/SE/SF, DC24SC

Description

Battery, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 14.4V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series LXT(R), Cordless Tool Battery Platform 14.4V Lithium-Ion, Overall Height 2 1/2 in, Overall Length 3 3/4 in, Overall Width 3 in, Weight 1.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.