Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 4 Ah, Li-Ion

  • Mfr # BL1041B

  • Zoro # G303457393


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Battery Capacity
4 Ah
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
12V MAX
Battery Series
CXT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL1041B
Zoro #
G303457393
UPC #
088381459884
Country of Origin
China

Details

Voltage
12 V
Battery Capacity
4 Ah
Item
Battery
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
12V MAX
Battery Series
CXT(R)
Features
Compact Design, Integrated L.E.D. Battery Charge Level Indicator
Cordless Tool Kit Contents
(1) Battery
Charger Included
No
Number of Batteries Included
1
For Use With
Makita Chargers DC10WD and DC10SB
Included Charger
No
Charger Model
DC10WD; DC10SB

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 12V DC, Cordless Tool Kit Contents (1) Battery, Battery Series CXT(R), Cordless Tool Battery Platform 12V MAX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.