Zoro Homepage

Battery, 4 Ah, Li-Ion

  • Mfr # BL4040DC1

  • Zoro # G211934924


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
Yes
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4040DC1
Zoro #
G211934924
UPC #
088381598019
Country of Origin
Singapore

Details

Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
Yes
Battery Chemistry
Li-ion
Features
Battery Charge Level with 4 Bright Green LED Indicators Allows the User to Clearly See Charge Level, The XGT(R) Rapid Charger with Dual-Fan Design Circulates Air through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging
For Use With
XGT(R) Tools
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Battery Series
XGT(R)
Included Charger Class
Rapid
Includes
40V max XGT(R) 4.0Ah Battery, Rapid Optimum Charger
Cordless Tool Battery Platform
40V MAX XGT
Charger Input Voltage
120V AC
Included Charger
BL4040DC1

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 40V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Battery Series XGT(R), Cordless Tool Battery Platform 40V MAX XGT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.