Zoro Homepage

Battery, 5 Ah, Li-Ion

  • Mfr # BL4050F

  • Zoro # G401883513


product price: $309.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
No
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4050F
Zoro #
G401883513
UPC #
088381583688
Country of Origin
Singapore

Dimensions

Overall Height
3 in
Overall Width
3 1/8 in
Overall Length
6 in

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
No
Battery Chemistry
Li-ion
For Use With
Cordless Tools
Charger Replacement
DC40RA, DC40RB, DC40RC
Features
Battery Charge Level with 4 Bright Green LED Indicators, Actively Protects against Overload, Over-Discharge and Overheating, Reaches Full Charge in 50 mins or Less, Impact-Resistant Outer Case and Shock-Absorbing Inner Liner
Weight
2.9 lb
Included Charger
No
Battery Series
XGT(R)
Cordless Tool Battery Platform
40V MAX XGT
Cordless Tool Kit Contents
(1) Battery
Charger Model
No

Description

Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 40V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class Not Applicable, Charger Input Voltage Not Applicable, Battery Series XGT(R), Cordless Tool Battery Platform 40V MAX XGT, Overall Height 3 in, Overall Length 6 in, Overall Width 3 1/8 in, Weight 2.9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.