Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 8 Ah, Li-Ion

  • Mfr # BL4080F

  • Zoro # G111934796


product price: $409.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
No
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4080F
Zoro #
G111934796
UPC #
088381589581
Country of Origin
Singapore

Details

Item
Battery
Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
40 V
Charger Included
No
Battery Chemistry
Li-ion
Cordless Tool Kit Contents
(1) Battery
Includes
(4) 40V max XGT(R) 8.0Ah Battery
For Use With
XGT(R) Tools
Weight
4.2 lb
Features
Battery Charge Level with 4 Bright Green LED Indicators Allows the User to Clearly See Charge Level
Battery Series
XGT(R)
Cordless Tool Battery Platform
40V MAX XGT

Description

Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 40V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Battery Series XGT(R), Cordless Tool Battery Platform 40V MAX XGT, Weight 4.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.