This item is Discontinued.

Makita Battery Pack, 9.6V, 1.3Ah, NiCd 192638-6

Battery Pack, 9.6V, 1.3Ah, NiCd (Discontinued)

  • Mfr # 192638-6
  • Zoro # G3167832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192638-6
Zoro #
G3167832
UPC #
088381140805
Country of Origin
Japan

Details

Item
Battery
Battery Capacity
1.3Ah
Voltage
9.6
Series
Mforce
For Use With
Makita 9.6V Cordless Tools
Features
Multi Contact Terminals Ensure Tight Connection to Tool Even Under Extreme Vibration, Shock Absorbing Construction Protects Battery Cells Against Dust and Vibration
Cordless Tool Battery Type
NiCd

Description

Battery, Battery Capacity 1.3Ah, Voltage 9.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.