Zoro Homepage

Battery Charger, 120V AC, (1) 40V

  • Mfr # DC40RB

  • Zoro # G203927415


product price: $224.99
/ea
Free Shipping & Returns

Key Features

For Use With
Makita 40V MAX XGT(R) Cordless Tool
Features
3 yr Limited Warranty, Actively Monitors and Protects Against Overload Over-Discharge and Overheating, Built-In Chip, Faster Charging, XGT Rapid Chargers Digital Display Indicates Battery Charge Level (-80%/+80%/100%)
For Battery Voltage
40V
Charger Input Voltage
120V
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC40RB
Zoro #
G203927415
UPC #
088381583701
Country of Origin
China

Details

Item
Dual Port Battery Charger
For Use With
Makita 40V MAX XGT(R) Cordless Tool
Features
3 yr Limited Warranty, Actively Monitors and Protects Against Overload Over-Discharge and Overheating, Built-In Chip, Faster Charging, XGT Rapid Chargers Digital Display Indicates Battery Charge Level (-80%/+80%/100%)
For Battery Voltage
40V
Charger Input Voltage
120V
Number of Ports
2
Charge Time
28 min, 45 min, 50 min
Battery Capacity
2.5 Ah, 4.0 Ah, 5.0 Ah
Charging Port Voltage
40V
Charger Class
Rapid
Indicator Light
Yes
Battery Capacity Charged in 1-Hour
5 Ah
For Battery Chemistry
Li-ion
Charging Type
Simultaneous

Description

Battery Charger, Battery Capacity 2.5 Ah, 4.0 Ah, 5.0 Ah, Charge Time 28 min, 45 min, 50 min, Battery Capacity Charged in 1-Hour 5 Ah, Number of Ports 2, Charging Port Voltage (1) 40V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Sequential, For Battery Chemistry Li-Ion, Indicator Light Yes, For Use With Makita 40V MAX XGT(R) Cordless Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.