Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Powered Brush Cutter, 40 V

  • Mfr # GRU02T

  • Zoro # G916210651


product price: $1,059.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Battery Platform
XGT(R)
Attachment System Compatible
Not Capable
Number of Batteries to Operate
1
Battery Model Number
BL4040
Voltage
40 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU02T
Zoro #
G916210651
UPC #
197050006318
Country of Origin
China

Dimensions

Cutting Depth
Not Rated
Cutting Width
9 in
Tool Length
71 1/2 in
Shaft Length
Not Rated

Details

Battery Platform
XGT(R)
Attachment System Compatible
Not Capable
Number of Batteries to Operate
1
Battery Model Number
BL4040
Voltage
40 V
Number of Speeds
3
Tool Series
XGT(R) Series
Number of Batteries Included
2
Item
Battery-Powered Brush Cutter
Shaft Type
Straight
Green Environmental Attribute
Product is Rechargeable
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Charger Model Number
DC40RA
Sound Level
Not Rated
Number of Chargers Included
1
Motor Type
Brushless
Charge Time
50 min
Tool Weight
13.9 lb
Battery Capacity
5.0 Ah
Equivalent Gas Engine Displacement
30 cc
Includes
Brush Cutter Harness, 40V Max XGT(R) 4.0 Ah Battery, 9 in 4 -Tooth Brush Cutter Blade, 40V Max XGT(R) Rapid Optimum Charger, 40V Max XGT(R) Brushless Brush Cutter
Product Type
Cordless Brush Cutter
Speed Settings
Variable

Description

Battery-Powered Brush Cutter, Power Source Cordless, Cutting Width 9 in, Cutting Depth Not Rated, Shaft Type Straight, Shaft Length Not Rated, Attachment System Compatible Not Capable, Sound Level Not Rated, Battery Platform XGT(R), Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc, Tool Weight 13.9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.