Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-Powered Brush Cutter, 40 V

  • Mfr # GRU06T

  • Zoro # G716210653


product price: $1,099.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Battery Model Number
BL4050F
Shaft Length
Not Rated
Charger Model Number
DC40RA
Tool Length
76 3/4 in
Tool Width
27 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU06T
Zoro #
G716210653
UPC #
197050006660
Country of Origin
China

Dimensions

Shaft Length
Not Rated
Tool Length
76 3/4 in
Tool Width
27 1/4 in
Cutting Width
10 in
Cutting Depth
Not Rated
Tool Height
21 1/2 in

Details

Battery Model Number
BL4050F
Item
Battery-Powered Brush Cutter
Charger Model Number
DC40RA
Power Source
Cordless
Shaft Type
Straight
Green Environmental Attribute
Product is Rechargeable
Voltage
40 V
Tool Series
XGT(R) Series
Equivalent Gas Engine Displacement
35 cc
Speed Settings
Variable
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
Tool Weight
14.6 lb
Number of Chargers Included
1
Sound Level
Not Rated
Number of Batteries Included
2
Number of Batteries to Operate
1
Attachment System Compatible
Not Capable
Product Type
Cordless Brush Cutter
Motor Type
Brushless
Charge Time
50 min
Battery Platform
XGT(R)
Includes
(2) 40V Max XGT(R) 5.0 Ah Batteries, Brush Cutter Harness, 10 in 4-Tooth Brush Cutter Blade, 40V Max XGT(R) Rapid Optimum Charger, 40V Max XGT(R) Brushless Brush Cutter

Description

Battery-Powered Brush Cutter, Power Source Cordless, Cutting Width 10 in, Cutting Depth Not Rated, Shaft Type Straight, Shaft Length Not Rated, Attachment System Compatible Not Capable, Sound Level Not Rated, Battery Platform XGT(R), Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Tool Weight 14.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.