Zoro Homepage

Battery-Powered Lawn Edger, 40 V, 1.5 hp

  • Mfr # GEU01Z

  • Zoro # G616099785


product price: $469.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Sound Level
91 dBA
Shaft Length
Not Rated
Product Type
Cordless Lawn Edger
Shaft Type
Straight
Tool Series
XGT(R) Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEU01Z
Zoro #
G616099785
UPC #
197050006745
Country of Origin
China

Dimensions

Shaft Length
Not Rated
Tool Width
8 15/16 in
Tool Length
73 1/4 in
Tool Height
11 7/8 in
Cutting Width
8 in
Cutting Depth
2 5/8 in

Details

Sound Level
91 dBA
Product Type
Cordless Lawn Edger
Shaft Type
Straight
Tool Series
XGT(R) Series
Speed Settings
Variable
Power Source
Cordless
Motor Type
Brushless
Equivalent Gas Engine Displacement
31 cc
Battery Platform
XGT(R)
Horsepower
1.5 hp
Voltage
40 V
Includes
8 in Edger Blade
Tool Weight
11.9 lb
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Lawn Edger
Attachment System Compatible
Not Capable
Number of Batteries to Operate
1

Description

Battery-Powered Lawn Edger, Power Source Cordless, Cutting Width 8 in, Cutting Depth 2 5/8 in, Shaft Type Straight, Shaft Length Not Rated, Attachment System Compatible Not Capable, Sound Level 91 dBA, Battery Platform XGT(R), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 31 cc

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.