Battery Powered Portable Air Compressor
Mfr # AC001GM1
Zoro # G716210639
product price: $707.99
/ea
Free Shipping & Returns
Key Features
Series
Quiet
Weight
20.7 lb
Electrical Connection
Battery Terminal
Valve Type
Check, Safety
Pump Type
Oil Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC001GM1
Zoro #
G716210639
UPC #
088381783477
Country of Origin
China
Dimensions
Overall Height
15.05 in
Overall Width
16.5 in
Overall Length
12.8 in
Air Tank Size
2 gal
Outlet Size
1/4 in
Details
Series
Quiet
Weight
20.7 lb
Item
Battery Powered Portable Air Compressor
Electrical Connection
Battery Terminal
Valve Type
Check, Safety
Pump Type
Oil Free
Duty Cycle
Continuous
Motor Type
Brushless
Input Voltage
40V
Includes
40V MAX XGT Lithium-Ion 4.0 Ah Battery and Charger
Free Air Flow Rate
1.2 cfm
Lubrication Type
Oil-Less
Maximum Speed
6,000 RPM
Maximum Operating Pressure
135 psi
Sound Level
68 dB
Air Tank Style
Hot Dog
Free Air Flow Rate @ Maximum Pressure
1.2 cfm @ 90 psi
Outlet Type
NPT
Description
Battery Powered Portable Air Compressor, Lubrication Type Oil-Less, Air Tank Style Hot Dog, Output Power Not Applicable, Free Air Flow Rate 1.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 2 gal, Input Voltage 40V DC, Current Rating Not Applicable, Sound Level 68 dB, Weight 20.7 lb, Free Air Flow Rate @ Maximum Pressure 1.2 cfm @ 90 psi, Pump Type Oil Free, Motor Type Brushless
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.