Zoro Homepage

Battery-Powered Power Head Kit, 40 V

  • Mfr # GUX01JTX1

  • Zoro # G816210652


product price: $894.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V
Tool Weight
13.2 lb
Charger Model Number
DC40RA
Product Type
Cordless Power Head
Number of Batteries to Operate
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUX01JTX1
Zoro #
G816210652
UPC #
197050006349
Country of Origin
China

Details

Voltage
40 V
Tool Weight
13.2 lb
Charger Model Number
DC40RA
Product Type
Cordless Power Head
Number of Batteries to Operate
1
Battery Platform
XGT(R)
Powerhead Attachment Series
XGT(R) Cordless Couple Shaft
Power Source
Cordless
Item
Battery-Powered Power Head Kit
Number of Batteries Included
1
Bare Tool/Battery Included
Battery Included
Battery Model Number
BL4040
Number of Speeds
3
Green Environmental Attribute
Product is Rechargeable
Speed Settings
Variable
Equivalent Gas Engine Displacement
30 cc
Number of Chargers Included
1
Battery Capacity
4.0 Ah

Description

Battery-Powered Power Head Kit, Power Source Cordless, Number of Speeds 3, Battery Platform XGT(R), Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 4.0 Ah, Equivalent Gas Engine Displacement 30 cc, Number of Batteries to Operate 1, Voltage 40 V, Powerhead Attachment Series XGT(R) Cordless Couple Shaft, Tool Weight 13.2 lb, Battery Model Number BL4040, Charger Model Number DC40RA, Speed Settings Variable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.