Zoro Homepage

Battery-Powered String Trimmer, 40 V

  • Mfr # GRU01T

  • Zoro # G115852515


product price: $809.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
40V Max XGT(R) Brushless 15 in String Trimmer, 40V Max XGT(R) Rapid Optimum Charger, Rapid Load Bump and Feed Trimmer Head, (2) 40V Max XGT(R) 5.0Ah Batteries
Cutting Width
15 in
Cutting Depth
Not Rated
Shaft Length
Not Rated
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU01T
Zoro #
G115852515
UPC #
197050006301
Country of Origin
China

Dimensions

Cutting Width
15 in
Cutting Depth
Not Rated
Shaft Length
Not Rated

Details

Item
Battery-Powered String Trimmer
Includes
40V Max XGT(R) Brushless 15 in String Trimmer, 40V Max XGT(R) Rapid Optimum Charger, Rapid Load Bump and Feed Trimmer Head, (2) 40V Max XGT(R) 5.0Ah Batteries
Green Environmental Attribute
Product is Rechargeable
Shaft Type
Straight
Battery Capacity
5.0 Ah
Battery Platform
XGT(R)
Power Source
Cordless
Equivalent Gas Engine Displacement
25 cc
Product Type
Cordless String Trimmer
Number of Chargers Included
1
Motor Type
Brushless
Tool Series
XGT(R) Series
Speed Settings
Variable
Number of Speeds
3
Number of Batteries Included
2
Voltage
40 V
Bare Tool/Battery Included
Battery Included
Number of Batteries to Operate
1
Attachment System Compatible
Not Capable
Sound Level
Not Rated

Description

Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Rated, Shaft Type Straight, Shaft Length Not Rated, Attachment System Compatible Not Capable, Sound Level Not Rated, Battery Platform XGT(R), Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Tool Series XGT(R) Series

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.