Zoro Homepage

Battery-Powered String Trimmer, 40 V

  • Mfr # GRU03T

  • Zoro # G615852510


product price: $939.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
(2) 40V Max XGT(R) 5.0 Ah Batteries, 40V Max XGT(R) Rapid Optimum Charger, 40V Max XGT(R) Brushless 17 in String Trimmer
Cutting Width
17 in
Charge Time
50 min
Tool Series
XGT(R) Series
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU03T
Zoro #
G615852510
UPC #
197050006325
Country of Origin
China

Dimensions

Cutting Width
17 in
Shaft Length
Not Rated
Cutting Depth
Not Rated
Tool Length
71 1/2 in

Details

Item
Battery-Powered String Trimmer
Includes
(2) 40V Max XGT(R) 5.0 Ah Batteries, 40V Max XGT(R) Rapid Optimum Charger, 40V Max XGT(R) Brushless 17 in String Trimmer
Charge Time
50 min
Tool Series
XGT(R) Series
Battery Capacity
5.0 Ah
Power Source
Cordless
Motor Type
Brushless
Tool Weight
13 lb
Number of Batteries Included
2
Battery Model Number
BL4050F
Bare Tool/Battery Included
Battery Included
Line Advance
Bump
Battery Platform
XGT(R)
Speed Settings
Variable
Charger Model Number
DC40RA
Equivalent Gas Engine Displacement
30 cc
Voltage
40 V
Number of Chargers Included
1
Green Environmental Attribute
Product is Rechargeable
Number of Speeds
3
Shaft Type
Straight
Product Type
Cordless String Trimmer
Number of Batteries to Operate
1
Attachment System Compatible
Not Capable
Sound Level
Not Rated

Description

Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Rated, Line Advance Bump, Shaft Type Straight, Shaft Length Not Rated, Attachment System Compatible Not Capable, Sound Level Not Rated, Battery Platform XGT(R), Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.