Zoro Homepage

Battery-Powered String Trimmer, 40 V

  • Mfr # GRU04T

  • Zoro # G015852516


product price: $899.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
(2) 40V Max XGT(R) 5.0 Ah Batteries, Shoulder Strap, Rapid Load Bump and Feed Trimmer Head, 40V Max XGT(R) Rapid Optimum Charger, 40V Max XGT(R) Brushless 17 in High Torque String Trimmer
Cutting Width
17 in
Charge Time
50 min
Charger Model Number
DC40RA
Voltage
40 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU04T
Zoro #
G015852516
UPC #
197050006332
Country of Origin
China

Dimensions

Cutting Width
17 in
Cutting Depth
Not Rated
Shaft Length
Not Rated
Tool Length
71 in

Details

Item
Battery-Powered String Trimmer
Includes
(2) 40V Max XGT(R) 5.0 Ah Batteries, Shoulder Strap, Rapid Load Bump and Feed Trimmer Head, 40V Max XGT(R) Rapid Optimum Charger, 40V Max XGT(R) Brushless 17 in High Torque String Trimmer
Charge Time
50 min
Charger Model Number
DC40RA
Voltage
40 V
Power Source
Cordless
Green Environmental Attribute
Product is Rechargeable
Battery Model Number
BL4050F
Number of Chargers Included
1
Battery Capacity
5.0 Ah
Equivalent Gas Engine Displacement
30 cc
Tool Weight
11.7 lb
Shaft Type
Straight
Bare Tool/Battery Included
Battery Included
Motor Type
Brushless
Sound Level
94 dBA
Tool Series
XGT(R) Series
Battery Platform
XGT(R)
Line Advance
Bump
Speed Settings
Variable
Number of Batteries Included
2
Horsepower
1.3 hp
Product Type
Cordless String Trimmer
Attachment System Compatible
Not Capable
Number of Batteries to Operate
1

Description

Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Rated, Line Advance Bump, Shaft Type Straight, Shaft Length Not Rated, Attachment System Compatible Not Capable, Sound Level 94 dBA, Battery Platform XGT(R), Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.