Zoro Homepage

Battery-Powered String Trimmer, 40 V

  • Mfr # GRU07T

  • Zoro # G215852132


product price: $999.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
(2) 40V Max XGT(R) 5.0 Ah Batteries, 5 in Dual Rotation Rapid Load Bump, 40V Max XGT(R) Rapid Optimum Charger, Feed Trimmer Head
Cutting Width
18 in
Tool Weight
13.5 lb
Tool Width
13 in
Charger Model Number
DC40RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU07T
Zoro #
G215852132
UPC #
197050006677
Country of Origin
China

Dimensions

Cutting Width
18 in
Tool Width
13 in
Tool Length
76 1/2 in
Cutting Depth
Not Rated
Shaft Length
Not Rated
Tool Height
12 in

Details

Item
Battery-Powered String Trimmer
Includes
(2) 40V Max XGT(R) 5.0 Ah Batteries, 5 in Dual Rotation Rapid Load Bump, 40V Max XGT(R) Rapid Optimum Charger, Feed Trimmer Head
Tool Weight
13.5 lb
Charger Model Number
DC40RA
Battery Platform
XGT(R)
Green Environmental Attribute
Product is Rechargeable
Number of Chargers Included
1
Line Advance
Bump
Horsepower
2 hp
Tool Series
XGT(R) Series
Voltage
40 V
Equivalent Gas Engine Displacement
35 cc
Motor Type
Brushless
Number of Batteries Included
2
Bare Tool/Battery Included
Battery Included
Power Source
Cordless
Shaft Type
Straight
Speed Settings
Variable
Battery Model Number
BL4050F
Battery Capacity
5.0 Ah
Sound Level
95 dBA
Product Type
Cordless String Trimmer
Attachment System Compatible
Not Capable
Number of Batteries to Operate
1

Description

Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 18 in, Cutting Depth Not Rated, Line Advance Bump, Shaft Type Straight, Shaft Length Not Rated, Attachment System Compatible Not Capable, Sound Level 95 dBA, Battery Platform XGT(R), Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.