Shop MAKITA
See all product information
Create Account
Battery Protector
- Mfr # 422807-8
- Zoro # G816601658
product price:Â
$
9.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18V
Compatible Manufacturer Part Number
XOB03Z
Battery Capacity
3 Ah, 4 Ah, 5 Ah, 6 Ah
Battery Series
LXT(R)
Accessory Type
Battery Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422807-8
- Zoro #
- G816601658
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Protects the Battery from Dust, Scratches and Slight Fall Protection
Details
- Item
- Battery Protector
- Voltage
- 18V
- Compatible Manufacturer Part Number
- XOB03Z
- Battery Capacity
- 3 Ah, 4 Ah, 5 Ah, 6 Ah
- Battery Series
- LXT(R)
- Accessory Type
- Battery Cover
- Number of Pieces
- 1
- Features
- Protects the Battery from Dust, Scratches and Slight Fall Protection
- Compatible Product Type
- Battery
- Number of Ports
- 0
Description
Battery Protector, Battery Capacity 3 Ah, 4 Ah, 5 Ah, 6 Ah, Battery Series LXT(R), Number of Pieces 1, Number of Ports 0, Voltage 18V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.