Shop MAKITA
See all product information
Create Account
BatteryandPowerSupplyKit, 6Ah, 36VDC
- Mfr # PDC01G6
- Zoro # G301059551
product price:Â
$
1,559.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Makita 18V LXT Cordless Tool, Makita 18V X2 LXT Cordless Tool
Battery Capacity
6 Ah
Features
Adjustable Ergonomic Harness, Integrated LED Battery, IPX4 Weather-Resistant Construction, Fast Charging
Voltage
36V DC
Charger Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDC01G6
- Zoro #
- G301059551
- UPC #
- 088381728584
- Country of Origin
- China
Dimensions
- Overall Length
- 15 3/4 in
- Overall Width
- 7 5/8 in
- Overall Height
- 5 3/16 in
- Wire Rope Length
- 15 3/4 in
- Length
- 15 3/4 in
- Fits Chest Size
- Adjustable Ergonomic Harness, Integrated LED Battery, IPX4 Weather-Resistant Construction, Fast Charging
Details
- Item
- Battery and Power Supply Kit
- For Use With
- Makita 18V LXT Cordless Tool, Makita 18V X2 LXT Cordless Tool
- Battery Capacity
- 6 Ah
- Number of Batteries Included
- 6
- Features
- Adjustable Ergonomic Harness, Integrated LED Battery, IPX4 Weather-Resistant Construction, Fast Charging
- Voltage
- 36V DC
- Charger Included
- No
- Includes
- 18V LXT X2 Adapter, PDC01 (191J51-5), LXT and LXT X2 (36V) Portable Backpack Power Supply (PDC01)
- Cordless Tool Kit Contents
- (6) Batteries
- Battery Chemistry
- Li-Ion
- Cordless Tool Battery Platform
- LXT
- Weight
- 17.2 lb
- Battery Series
- LXT(R)
- Number of Chargers Included
- 0
- Compatible Product Type
- Makita 18V LXT Cordless Tool, Makita 18V X2 LXT Cordless Tool
- Battery Platform
- LXT(R)
Description
Battery and Power Supply Kit, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 6, Voltage 36V DC, Cordless Tool Kit Contents (6) Batteries, Battery Series LXT(R), Cordless Tool Battery Platform LXT, Overall Height 5 3/16 in, Overall Length 15 3/4 in, Overall Width 7 5/8 in, Weight 17.2 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.