Shop MAKITA
See all product information
Create Account
Corded Belt Sander, Belt L 21 in, 8.8 A
Mfr # 9903
Zoro # G303876347
product price:Â
$
399.00
/ea
Free Shipping & Returns
Key Features
Tool Length
11 5/8 in
Tool Weight
9.5 lb
Voltage
120 V
Speed Settings
Variable
Dust Collection Type Included
Dust Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9903
- Zoro #
- G303876347
- UPC #
- 088381032674
- Country of Origin
- Japan
Dimensions
- Tool Length
- 11 5/8 in
- Belt Length
- 21 in
- Belt Width
- 3 in
Details
- Item
- Corded Belt Sander
- Tool Weight
- 9.5 lb
- Voltage
- 120 V
- Speed Settings
- Variable
- Dust Collection Type Included
- Dust Bag
- Horsepower
- Not Rated
- Product Type
- Belt Sander
- Current
- 8.8 A
- Belt Speed
- 1,440 SFPM
- Power Source
- Corded
- Number of Abrasives Included
- 1
- Power Source - TS Only
- Corded
Description
Corded Belt Sander, Product Type Belt Sander, Belt Width 3 in, Belt Length 21 in, Speed Settings Variable, Belt Speed 1,440 SFPM, Power Source Corded, Voltage 120 V, Current 8.8 A, Horsepower Not Rated, Dust Collection Type Included Dust Bag
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.