Big Bore 2.6 Gal. Portable 130 psi Air Compressor
- Mfr # MAC700
- Zoro # G221865270
product price:Â
$
399.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAC700
- Zoro #
- G221865270
- UPC #
- 88381053525
- Country of Origin
- Taiwan, Province of China
Description
Makitas 2.0 HP Air Compressor (MAC700) is equipped with Makitas Big Bore engineered pump cylinder and piston for higher output less noise and improved jobsite performance. The MAC700 delivers industrial power and results with improved durability for tough job site conditions. The MAC700 is powered by a 2.0 HP motor. The Makita Big Bore engineered pump with cast iron cylinder has greater bore and stroke for increased compression faster recovery and less noise. The cast iron construction is engineered for increased durability even under tough job site conditions. The MAC700 has an oil lubricated pump and is equipped with a large automotive style filter for increased air intake and greater efficiency. The Big Bore oil-lubricated pump is also more efficient: the MAC700 runs cooler and at half the RPM of most competitive units resulting in greater motor and pump life and lower noise. The 2.6 gallon tank sustains an operating pressure of 130 PSI and delivers 40 PSI (3.8 CFM) and 90 PSI (3.3 CFM). The low AMP draw reduces instances of tripped breakers and voltage drop that can cause premature motor failure. The roll bar handle provides portability and additional protection helping it withstand harsh jobsite environments. Additional features include a convenient oil drain and oil sight glass a tank drain valve that supersedes standard petcock design for easier maintenance and finned discharge tubing that dissipates heat more efficiently. The MAC700 is engineered for low noise high output and less maintenance and delivers industrial power and results with improved durability under tough job site conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.