
Bit, 25/PK5/32x6-1/4, PK25
Mfr # D-00810-25
Zoro # G603927459
product price: $44.69
/pk 25, $1.79/eaKey Features
Drill Bit Size
5/32"
Material - Machining
Carbide
Shank Type - Machining
SDS-PLUS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-00810-25
Zoro #
G603927459
UPC #
088381335027
Country of Origin
China
Dimensions
Drill Bit Size
5/32"
Overall Length
6-1/4"
Details
Item
SDS-PLUS Bit,25/PK5/32"x6-1/4",PK25
Material - Machining
Carbide
Shank Type - Machining
SDS-PLUS
Description
SDS-PLUS Bit,25/PK5/32 In.x6-1/4 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.