Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BIT HSS Step Drill Unibit 1/8" to 1/2"-

  • Mfr # MP711492-A

  • Zoro # G102578497


product price: $42.95
/ea

Key Features

Shank Type - Machining
1/4 in Hex
Drill Bit Sizes Included
1/8 in - 1/2 in H.S.S. Step drill bit
Features
High-speed steel step bit with 1/8 in–1/2 in increments, 1/4 in hex shank for quick changes, ideal for knockout holes in metal, plastic, and wood with impact drivers.
Primary Material Application
Wood, Metal, Plastics
Applications
Ideal for knockouts in electrical junction boxes and cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP711492-A
Zoro #
G102578497
UPC #
883819280456
Country of Origin
Unknown

Dimensions

Drill Bit Sizes Included
1/8 in - 1/2 in H.S.S. Step drill bit

Details

Item
Step Bits
Shank Type - Machining
1/4 in Hex
Features
High-speed steel step bit with 1/8 in–1/2 in increments, 1/4 in hex shank for quick changes, ideal for knockout holes in metal, plastic, and wood with impact drivers.
Primary Material Application
Wood, Metal, Plastics
Applications
Ideal for knockouts in electrical junction boxes and cabinets
Durability
Durable high speed steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.