BL1830B 18V Li-Ion LXT Battery 3Ah Extended Capacity

  • Mfr # BL1830B

  • Zoro # G102663179


product price:  $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL1830B
Zoro #
G102663179
UPC #
88381478182
Country of Origin
United States

Description

MAKITA® BL1830B, 18V LXT LITHIUM-ION BATTERY MAKITA® 18V LXT® LITHIUM-ION BATTERIES CHARGE FASTER AND WORK LONGER THAN STANDARD LITHIUM-ION BATTERIES, GIVING YOU AND YOUR MAKITA® CORDLESS TOOLS UNMATCHED PERFORMANCE AND PRODUCTIVITY FOR DEMANDING APPLICATIONS. THE MAKITA® 3.0AH BATTERY (BL1830B) HAS A CATEGORY-LEADING CHARGE TIME OF ONLY 30 MINUTES, SO IT SPENDS MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER. IT ALSO FEATURES AN L.E.D. CHARGE LEVEL INDICATOR TO MONITOR BATTERY CHARGE. MAKITA® IS THE INNOVATION LEADER IN CORDLESS TOOL TECHNOLOGY AND HAS THE WORLD'S CORDLESS TOOL LINE-UP POWERED BY 18V LITHIUM-ION SLIDE-STYLE BATTERIES. THE BL1830B IS COMPATIBLE ONLY WITH STAR PROTECTION TOOLS, INDICATED BY THE STAR SYMBOLTM AND/OR YELLOW BATTERY RECEIVER UNDER THE TOOL. FEATURES
    INTEGRATED L.E.D. BATTERY CHARGE LEVEL INDICATOR ALLOWS USER TO MONITOR BATTERY CHARGE REACHES FULL CHARGE IN 30 MINUTES OR LESS COMPATIBLE ONLY WITH STAR PROTECTION TOOLS, INDICATED BY THE STAR SYMBOLTM AND/OR YELLOW BATTERY RECEIVER UNDER THE TOOL BATTERY DELIVERS CONSISTENT POWER AND RUN TIME IN EXTREME TEMPERATURES, EVEN IN WINTER (-4°F/-20°C) EQUIPPED WITH STAR PROTECTION COMPUTER CONTROLSTM TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVER-HEATING IMPACT-RESISTANT OUTER CASE AND SHOCK-ABSORBING INNER-LINER ARE ENGINEERED TO PROTECT THE BATTERY SIXTEEN CONTACT TERMINALS MAINTAIN A CONSTANT CONNECTION WITH THE TOOL TO HELP PREVENT POWER LOSS OR FLUCTUATION, EVEN DURING HIGH-VIBRATION APPLICATIONS BATTERY RESISTS SELF-DISCHARGE AND REMAINS READY FOR USE EVEN AFTER LONG PERIODS OF STORAGE MAKITA® 18V LITHIUM-ION IS THE WORLD'S LARGEST CORDLESS TOOL LINE-UP POWERED BY AN 18V LITHIUM-ION SLIDE-STYLE BATTERY MAKITA® TECHNOLOGY DELIVERS CATEGORY-LEADING CHARGE TIME SO THE BATTERY SPENDS MORE TIME WORKING AND LESS TIME SITTING ON THE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.