Zoro Homepage

Blade

  • Mfr # 1913L5-4

  • Zoro # G522603793


product price: $47.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1913L5-4
Zoro #
G522603793
UPC #
197050350749
Country of Origin
China

Description

Blade, Product Type Cultivator Hoe Weeding Blade, Overall Width 1 in, Overall Length 8 1/2 in, Diameter 5 5/8 in, Compatible Product Type Cultivator Hoe Couple Shaft Attachment, Compatible Manufacturer Number WA400MP, Material Steel, Compatible Brands Makita, Blade Length 8 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.