Shop MAKITA
See all product information
Create Account
Blade, 7-1/4" TC, 16T, PK10
- Mfr # A-90009-B-10
- Zoro # G4005535
product price:Â
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Teeth
16
Blade Dia.
7-1/4"
Primary Saw Application
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-90009-B-10
- Zoro #
- G4005535
- UPC #
- 088381941846
- Country of Origin
- Japan
- Item
- Blade,7-1/4" TC,16T,PK10
- Number of Teeth
- 16
- Primary Saw Application
- Wood
Dimensions
- Blade Dia.
- 7-1/4"
Description
Blade,7-1/4 In. TC,16T,PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.