Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breaker Hammer

  • Mfr # GMH04PL4X

  • Zoro # G922603768


product price: $3,349.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMH04PL4X
Zoro #
G922603768
UPC #
197050004154
Country of Origin
Japan

Description

Breaker Hammer, Voltage 80V, Chuck Style Hex, Impact Energy 53.7 ft-lb, Maximum Blows per Minute 870 bpm, Tool Weight 70.8 lb, Handle Type Vibration-Absorbing Handle, Number of Speed Settings Continuous, Sound Level 108 dB, Brushless Motor Yes, Battery Capacity 8.0 Ah, Cordless Tool Kit Contents (4) Battery, Brushless Breaker Hammer, Charger, Flat Chisel, Hex Wrench, Premium Hammer Cart, Self Sharpening Bull Point, Power Source Cordless, Minimum Blows per Minute 0 bpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.