Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Cutter Blade

  • Mfr # 195298-3

  • Zoro # G715678058


product price: $38.09
/ea

Key Features

Material
Steel
Diameter
9 in
Product Type
Brush Cutter Blade
Compatible Product Type
Brush Cutters
Compatible Manufacturer Number
385KK1, 385KK2, 385KK3, 385KK4, 391VJ0, 391VJ3, 391VJ4, 60NU25, 822EA8, 822EA9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195298-3
Zoro #
G715678058
UPC #
88381364928
Country of Origin
China

Dimensions

Diameter
9 in

Details

Material
Steel
Product Type
Brush Cutter Blade
Item
Brush Cutter Blade
Compatible Product Type
Brush Cutters
Compatible Manufacturer Number
385KK1, 385KK2, 385KK3, 385KK4, 391VJ0, 391VJ3, 391VJ4, 60NU25, 822EA8, 822EA9

Description

Brush Cutter Blade, Product Type Brush Cutter Blade, Color Not Applicable, Diameter 9 in, Material Steel, Compatible Manufacturer Number 385KK1, 385KK2, 385KK3, 385KK4, 391VJ0, 391VJ3, 391VJ4, 60NU25, 822EA8, 822EA9, Trimmer Line Shape Not Applicable, Overall Length Not Applicable, Compatible Product Type Brush Cutters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.