Zoro Homepage

Brush Cutter Blade

  • Mfr # 196895-8

  • Zoro # G315678045


product price: $30.09
/ea

Key Features

Diameter
10 in
Compatible Product Type
Brush Cutters
Product Type
Brush Cutter Blade
Material
Steel
Compatible Manufacturer Number
385KK1, 385KK2, 385KK3, 385KK4, 391VJ0, 391VJ3, 391VJ4, 60NU25, 822EA8, 822EA9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196895-8
Zoro #
G315678045
UPC #
88381446112
Country of Origin
China

Dimensions

Diameter
10 in

Details

Item
Brush Cutter Blade
Compatible Product Type
Brush Cutters
Product Type
Brush Cutter Blade
Material
Steel
Compatible Manufacturer Number
385KK1, 385KK2, 385KK3, 385KK4, 391VJ0, 391VJ3, 391VJ4, 60NU25, 822EA8, 822EA9

Description

Brush Cutter Blade, Product Type Brush Cutter Blade, Color Not Applicable, Diameter 10 in, Material Steel, Compatible Manufacturer Number 385KK1, 385KK2, 385KK3, 385KK4, 391VJ0, 391VJ3, 391VJ4, 60NU25, 822EA8, 822EA9, Trimmer Line Shape Not Applicable, Overall Length Not Applicable, Compatible Product Type Brush Cutters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.