Zoro Homepage

Brush Cutter Blade

  • Mfr # 199872-9

  • Zoro # G515678050


product price: $41.29
/ea

Key Features

Material
Steel
Product Type
Brush Cutter Blade
Compatible Product Type
Brush Cutters
Diameter
9 in
Compatible Manufacturer Number
385KK1, 385KK2, 385KK3, 385KK4, 391VJ0, 391VJ3, 391VJ4, 60NU25, 822EA8, 822EA9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199872-9
Zoro #
G515678050
UPC #
88381546638
Country of Origin
Japan

Dimensions

Diameter
9 in

Details

Material
Steel
Product Type
Brush Cutter Blade
Compatible Product Type
Brush Cutters
Item
Brush Cutter Blade
Compatible Manufacturer Number
385KK1, 385KK2, 385KK3, 385KK4, 391VJ0, 391VJ3, 391VJ4, 60NU25, 822EA8, 822EA9

Description

Brush Cutter Blade, Product Type Brush Cutter Blade, Color Not Applicable, Diameter 9 in, Material Steel, Compatible Manufacturer Number 385KK1, 385KK2, 385KK3, 385KK4, 391VJ0, 391VJ3, 391VJ4, 60NU25, 822EA8, 822EA9, Trimmer Line Shape Not Applicable, Overall Length Not Applicable, Compatible Product Type Brush Cutters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.