Zoro Homepage

Brush Cutter Couple Shaft Attachment

  • Mfr # EM403MP

  • Zoro # G3253456


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Includes
Bump; Feed Trimmer Head
Cutting Width
17 in
Features
Quickly Attaches To Power Head, Steel Drive Shaft For Less Vibration and Longer Equipment Life, Includes Bump and Feed Trimmer Head For Quick and Efficient Line Feed, For Use With Makita Couple Shaft Power Heads
Line Advance
Bump Feed
Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM403MP
Zoro #
G3253456
UPC #
088381548878
Country of Origin
China

Dimensions

Cutting Width
17 in
Diameter
9 in
Overall Height
8 7/8 in
Blade Length
9 in
Overall Length
36 in
Overall Width
15 1/2 in

Details

Item
Brush Cutter Couple Shaft Attachment
Includes
Bump; Feed Trimmer Head
Features
Quickly Attaches To Power Head, Steel Drive Shaft For Less Vibration and Longer Equipment Life, Includes Bump and Feed Trimmer Head For Quick and Efficient Line Feed, For Use With Makita Couple Shaft Power Heads
Line Advance
Bump Feed
Product Type
String Trimmer Attachment
Compatible Brands
Makita
Compatible Product Type
Couple Shaft Power Heads

Description

Brush Cutter Couple Shaft Attachment, Product Type String Trimmer Attachment, Overall Width 15 1/2 in, Overall Length 36 in, Diameter 9 in, Compatible Product Type Couple Shaft Power Heads, Includes Bump; Feed Trimmer Head, Overall Height 8 7/8 in, Compatible Brands Makita, Cutting Width 17 in, Blade Length 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.