Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Cutter Debris Shield

  • Mfr # 191B54-1

  • Zoro # G3932202


product price: $35.89
/ea

Key Features

Includes
Brush Cutter Debris Shield
For Use With
Mfr. No. EM403MP, Mfr. No. XRU16, Mfr. No. XRU17
Material
Nylon
Color
Black
Overall Length
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191B54-1
Zoro #
G3932202
UPC #
088381557825
Country of Origin
China

Dimensions

Overall Length
7 5/8 in

Details

Item
Brush Cutter Debris Shield
Includes
Brush Cutter Debris Shield
For Use With
Mfr. No. EM403MP, Mfr. No. XRU16, Mfr. No. XRU17
Material
Nylon
Color
Black
Compatible Manufacturer Number
EM403MP, XRU16, XRU17
Product Type
Brush Cutter Debris Shield

Description

Brush Cutter Debris Shield, Product Type Brush Cutter Debris Shield, Color Black, Diameter Not Applicable, Material Nylon, Compatible Manufacturer Number EM403MP, XRU16, XRU17, Trimmer Line Shape Not Applicable, Overall Length 7 5/8 in, Compatible Grainger Part Number 60HY93, 60NU24, 60NU25, 60NU26, 60NU27, Includes Brush Cutter Debris Shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.