
Brush Cutter Kit
Mfr # GRU02M1
Zoro # G806171406
product price: $779.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Includes
40V max XGT(R) 4.0Ah Battery (BL4040), 40V max XGT(R) Brushless Brush Cutter (GRU02Z), 40V max XGT(R) Rapid Optimum Charger (DC40RA), 9 in Brush Cutter Blade, 4 Tooth (D-74859), Brush Cutter Harness (122906-3)
Cutting Width
17 in
Charge Time
45 min
Shaft Length
71 in
Shaft Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRU02M1
Zoro #
G806171406
UPC #
088381750134
Country of Origin
China
Dimensions
Cutting Width
17 in
Shaft Length
71 in
Tool Length
74 in
Tool Width
26 3/4 in
Tool Height
21 1/4 in
Description
Brush Cutter Kit, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 71 in, Attachment System Compatible Attachment Capable, Sound Level Not Rated, Battery Platform XGT(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 4.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.