
Brushless 2Pc. Combo Kit (5.0Ah)
Mfr # XT297T
Zoro # G216267027
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Number of Tools
2
Battery Capacity
(1) 5.0Ah
Voltage
18 V DC
Hammer Drill - Manufacturing Model Number
XPH14Z
Battery Chemistry
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT297T
Zoro #
G216267027
UPC #
197050006929
Country of Origin
China
Dimensions
Cordless Ratchet - Drive Size
1/2 in
Hammer Drill - Chuck Size
1/2 in
Details
Number of Tools
2
Battery Capacity
(1) 5.0Ah
Voltage
18 V DC
Item
Brushless 2-Pc. Combo Kit (5.0Ah)
Hammer Drill - Manufacturing Model Number
XPH14Z
Battery Chemistry
Li-Ion
Power Source
Cordless
Battery Platform
LXT(R)
Includes Battery
Battery Included
Impact Driver - Manufacturing Model Number
XDT20Z
Battery Manufacturing Model Number
BL1850B
Light - Type
LED Light
Motor Type
Brushless
Impact Driver - Maximum Torque
1,590 in-lb
Battery Series
LXT(R)
Number of Batteries Included
2
All Product Types Included
Impact Driver, Hammer Drill/Driver
Charger Manufacturing Model Number
DC18RC
Tool Series
LXT(R)
Description
Tool Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0Ah, Number of Batteries Included 2, Battery Series LXT(R)
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.