Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushless 4-Speed High-Torque 1/2" Sq. D

  • Mfr # GWT03D

  • Zoro # G816266956


product price: $654.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Battery Capacity
(2) 2.5Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
1,250 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWT03D
Zoro #
G816266956
UPC #
197050007728
Country of Origin
Japan

Dimensions

Drive Size
1/2 in
Overall Length
8 3/8 in
Head Width
3 in

Details

Voltage
40 V DC
Battery Capacity
(2) 2.5Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
1,250 ft-lb
Number of Speed Settings
4
Drive Type
Standard
Tool Weight
8.6 lb
Breakaway Torque
1,620 ft-lb
Impact Rated
Impact Rated
Retainer Type
Pin Detent
Handle Type
Pistol Grip
Includes
(2) Battery, Charger, Tool Bag
Features
Flexible Joint Isolates the Battery From the Grip to Help Reduce Wear On the Battery Contacts, Full Speed Mode Function Reduces Trigger Pull to Reach Full Speed, Out Powers Similar Models in Heavy Load Applications, Outlast: XPT(TM) Is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions, Outpower: Makita-Built Motor Delivers 1180 ft. lbs. of Nut-Busting Torque and 1000 ft. lbs. of Fastening Torque, Reinforced Gear Housing Engineered for Maximum Job Site Durability, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload Over-Discharge and Overheating, The Digital Communication within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy-Load Applications, Ultra-Smooth Variable Speed Trigger Provides Optimum Control, XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications (Batteries Not Included), XGT(R) Tools and Batteries are Designed with A Multi-Layer Contact Interface for more Constant Power Delivery to Take On High-Current Demands
Product Badging
Autostop
Torque - Maximum
1,620 ft-lb
Motor Type
Brushless
Battery Series
XGT(R)
Tool Series
XGT(R)
Throttle Type
Trigger
Safety Features
Auto-Stop Mode
Speed Control
Variable
Drive Shape
Square
Tool Style
Full-Size
Charger Manufacturing Model Number
DC40RA
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
BL4025
Battery Platform
XGT(R)
Built-In Light Type
Individual Light(s)
Number of Chargers Included
1
No Load Speed
800 RPM, 1,000 RPM, 1,200 RPM, 1,800 RPM

Description

Impact Wrench, Drive Size 1/2 in, Voltage 40 V DC, Handle Type Pistol Grip, Battery Capacity (2) 2.5Ah, Tool Weight 8.6 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.