Zoro Homepage

Brushless 4-Speed High-Torque D-Handle 1

  • Mfr # GWT10T

  • Zoro # G215797334


product price: $1,469.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Includes
(2) Battery, Charger, Tool Bag
Battery Capacity
(2) 5.0Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWT10T
Zoro #
G215797334
UPC #
197050005212
Country of Origin
China

Dimensions

Drive Size
1 in
Overall Length
22 1/2 in
Extended Anvil Length
6 in
Head Width
4 1/4 in

Details

Voltage
40 V DC
Includes
(2) Battery, Charger, Tool Bag
Battery Capacity
(2) 5.0Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
2,320 ft-lb
Number of Speed Settings
4
Tool Weight
26.8 lb
Handle Type
D-Handle
Features
Full Speed Mode Function Reduces Trigger Pull to Reach Full Speed, L.E.D. Light Ring Provides Superior 360 Degrees Illumination to Help Eliminate Shadows and Illuminate A Larger Area, Out Powers Similar Models in Heavy Load Applications, Outlast: Rubber Joint for Battery Installation Provides Anti-Vibration Protection By Separating Battery and Tool Impacts, Outpower: Makita-Built Motor Delivers 2950 ft. lbs. of Nut-Busting Torque and 2320 ft. lbs. of Fastening Torque, Reinforced Gear Housing Engineered for Maximum Job Site Durability, Tethering Ring Included for Strap Support and for Hanging Tool On Equipment, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload Over-Discharge and Overheating, The Digital Communication within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy-Load Applications, Upto 47% more Nut-Busting Torque Than Leading Competitor Battery Powered Impact Wrench, XGT(R) Tools and Batteries are Designed with A Multi-Layer Contact Interface for more Constant Power Delivery to Take On High-Current Demands, XPT(TM) Is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions
Drive Type
Worm Drive
Breakaway Torque
2,950 ft-lb
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Charger Manufacturing Model Number
DC40RA
Motor Type
Brushless
Throttle Type
Trigger
Built-In Light Type
Individual Light(s)
Tool Style
Compact
Number of Chargers Included
1
Battery Chemistry
Li-Ion
No Load Speed
950 RPM, 1,150 RPM, 1,400 RPM, 1,800 RPM
Battery Manufacturing Model Number
BL4050F
Battery Platform
XGT(R)
Battery Series
XGT(R)
Product Badging
Autostop
Safety Features
Auto-Stop Mode
Tool Series
XGT(R)
Speed Control
Variable
Drive Shape
Square
Torque - Maximum
2,950 ft-lb

Description

Impact Wrench, Drive Size 1 in, Voltage 40 V DC, Handle Type D-Handle, Battery Capacity (2) 5.0Ah, Tool Weight 26.8 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.