Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushless 4-Speed High-Torque D-Handle 1

  • Mfr # GWT10Z

  • Zoro # G315797340


product price: $1,049.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Drive Size
1 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
2,320 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWT10Z
Zoro #
G315797340
UPC #
197050005229
Country of Origin
China

Dimensions

Drive Size
1 in
Overall Length
22 1/2 in
Extended Anvil Length
6 in
Head Width
4 1/4 in

Details

Voltage
40 V DC
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
2,320 ft-lb
Number of Speed Settings
4
Handle Type
D-Handle
Retainer Type
Friction Ring
Features
360 Degrees D-Handle Toolless Installation Allows Side Handle to be Positioned Quickly and Easily for Any Job, Full Speed Mode Function Reduces Trigger Pull to Reach Full Speed, Outsmart: 3 Forward and 3 Reverse Auto-Stop Modes for Increased Efficiency, Reinforced Gear Housing Engineered for Maximum Job Site Durability, Tethering Ring Included for Strap Support and for Hanging Tool On Equipment, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload Over-Discharge and Overheating, The Digital Communication within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy-Load Applications, The XGT(R) Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging (Charger Not Included), The XGT(R) Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current Voltage and Temperature for more Efficient Charging, The XGT(R) Rapid Charger's Digital Display Indicates Battery Charge Level (-80% +80% 100%), Upto 47% more Nut-Busting Torque Than Leading Competitor Battery Powered Impact Wrench, XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications (Batteries Not Included), XGT(R) Tools and Batteries are Designed with A Multi-Layer Contact Interface for more Constant Power Delivery to Take On High-Current Demands, XPT(TM) Is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions
Tool Weight
26.8 lb
Impact Rated
Impact Rated
Drive Type
Worm Drive
Breakaway Torque
2,950 ft-lb
Speed Control
Variable
Tool Series
XGT(R)
Motor Type
Brushless
No Load Speed
950 RPM, 1,150 RPM, 1,400 RPM, 1,800 RPM
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Battery Platform
XGT(R)
Battery Manufacturing Model Number
BL4040/BL4040F/BL4050F/BL4080F
Drive Shape
Square
Charger Manufacturing Model Number
DC40RA/DC40RB/DC40RC/DC40WA
Safety Features
Auto-Stop Mode
Torque - Maximum
2,950 ft-lb
Product Badging
Autostop
Tool Style
Compact
Throttle Type
Trigger

Description

Impact Wrench, Drive Size 1 in, Voltage 40 V DC, Handle Type D-Handle, Battery Capacity Not Applicable, Tool Weight 26.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.