Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushless 4Speed HighTorque 1/2" S

  • Mfr # GWT02D

  • Zoro # G215797341


product price: $654.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Drive Size
1/2 in
Battery Capacity
(2) 2.5Ah
Includes
(2) Battery, Charger
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWT02D
Zoro #
G215797341
UPC #
197050006493
Country of Origin
Japan

Dimensions

Drive Size
1/2 in
Overall Length
8 3/8 in
Head Width
3 in

Details

Voltage
40 V DC
Battery Capacity
(2) 2.5Ah
Includes
(2) Battery, Charger
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
1,250 ft-lb
Number of Speed Settings
4
Breakaway Torque
1,620 ft-lb
Handle Type
Pistol Grip
Tool Weight
8.6 lb
Impact Rated
Impact Rated
Drive Type
Standard
Retainer Type
Friction Ring
Features
Dual L.E.D. Lights, Flexible Joint Isolates the Battery From the Grip to Help Reduce Wear On the Battery Contacts, Full Speed Mode Function Reduces Trigger Pull to Reach Full Speed, One Below the Anvil and One On the Tools Foot for Added Illumination in Low Light Environments, Out Powers Similar Models in Heavy Load Applications, Outlast: XPT(TM) Is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions, Outpower: Makita-Built Motor Delivers 1620 ft. lbs. of Nut-Busting Torque and 1250 ft. lbs. of Fastening Torque, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload Over-Discharge and Overheating, The Digital Communication within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy-Load Applications, The XGT(R) Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging (Charger Not Included), Ultra-Smooth Variable Speed Trigger Provides Optimum Control, XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications (Batteries Not Included), XGT(R) Tools and Batteries are Designed with A Multi-Layer Contact Interface for more Constant Power Delivery to Take On High-Current Demands
Product Badging
Autostop
Torque - Maximum
1,620 ft-lb
Battery Chemistry
Li-Ion
Battery Platform
XGT(R)
Tool Series
XGT(R)
Tool Style
Full-Size
Throttle Type
Trigger
Number of Chargers Included
1
Drive Shape
Square
Battery Series
XGT(R)
Battery Manufacturing Model Number
BL4025
Speed Control
Variable
Built-In Light Type
Individual Light(s)
Safety Features
Auto-Stop Mode
Motor Type
Brushless
Charger Manufacturing Model Number
DC40RA
No Load Speed
850 RPM, 900 RPM, 1,000 RPM, 1,800 RPM

Description

Impact Wrench, Drive Size 1/2 in, Voltage 40 V DC, Handle Type Pistol Grip, Battery Capacity (2) 2.5Ah, Tool Weight 8.6 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.