Zoro Homepage

Brushless 4Speed HighTorque 1/2" S

  • Mfr # GWT02Z

  • Zoro # G815797338


product price: $394.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V DC
Drive Size
1/2 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,250 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWT02Z
Zoro #
G815797338
UPC #
197050006509
Country of Origin
Japan

Dimensions

Drive Size
1/2 in
Overall Length
8 3/8 in
Head Width
3 in

Details

Voltage
40 V DC
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,250 ft-lb
Number of Speed Settings
4
Impact Rated
Impact Rated
Tool Weight
8.6 lb
Breakaway Torque
1,620 ft-lb
Drive Type
Standard
Handle Type
Pistol Grip
Features
Dual L.E.D. Lights, Flexible Joint Isolates the Battery From the Grip to Help Reduce Wear On the Battery Contacts, Full Speed Mode Function Reduces Trigger Pull to Reach Full Speed, One Below the Anvil and One On the Tools Foot for Added Illumination in Low Light Environments, Out Powers Similar Models in Heavy Load Applications, Outlast: XPT(TM) Is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions, Outpower: Makita-Built Motor Delivers 1620 ft. lbs. of Nut-Busting Torque and 1250 ft. lbs. of Fastening Torque, The Digital Communication within XGT(R) Actively Monitors and Protects Against Overload Over-Discharge and Overheating, The Digital Communication within XGT(R) Optimizes Performance to Provide upto 2X Longer Sustained Power Under Heavy-Load Applications, The XGT(R) Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging (Charger Not Included), Ultra-Smooth Variable Speed Trigger Provides Optimum Control, XGT(R) Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications (Batteries Not Included), XGT(R) Tools and Batteries are Designed with A Multi-Layer Contact Interface for more Constant Power Delivery to Take On High-Current Demands
Retainer Type
Friction Ring
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Manufacturing Model Number
BL4020/BL4025/BL4040/BL4040F/BL4050F/BL4080F
Torque - Maximum
1,620 ft-lb
Safety Features
Auto-Stop Mode
Charger Manufacturing Model Number
DC40RA/DC40RB/DC40RC/DC40WA
Tool Style
Full-Size
Built-In Light Type
Individual Light(s)
Battery Platform
XGT(R)
Throttle Type
Trigger
Drive Shape
Square
Number of Chargers Included
0
Tool Series
XGT(R)
No Load Speed
850 RPM, 900 RPM, 1,000 RPM, 1,800 RPM
Product Badging
Autostop
Speed Control
Variable

Description

Impact Wrench, Drive Size 1/2 in, Voltage 40 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 8.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.