Zoro Homepage

Brushless Earth Auger, 36V (18V X2) LXT

  • Mfr # XGD01Z

  • Zoro # G803456872


product price: $789.00
/ea
Free Shipping & Returns

Key Features

Voltage
36 V
Chuck Size
1/2 in
Includes
Chuck Key (763251-3), Earth Auger Bit Adapter (327687-6), Earth Auger Bit Adapter Type a (327684-2), Hex Wrench (783203-8), Hex Wrench (783204-6)
Battery Capacity
5.0 Ah
Tool Weight
15.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XGD01Z
Zoro #
G803456872
UPC #
088381730518
Country of Origin
Japan

Dimensions

Chuck Size
1/2 in
Tool Length
33 in
Maximum Drilling Depth
41 in

Details

Item
Cordless Earth Auger
Voltage
36 V
Includes
Chuck Key (763251-3), Earth Auger Bit Adapter (327687-6), Earth Auger Bit Adapter Type a (327684-2), Hex Wrench (783203-8), Hex Wrench (783204-6)
Battery Capacity
5.0 Ah
Tool Weight
15.1 lb
Included Charger
No
Maximum Speed
1,400 RPM
Number of Chargers Included
0
Minimum Speed
0 RPM
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Maximum Drilling Capacity
7 7/8 in
Battery Platform
LXT
Power Source
Cordless
Housing Material
Metal
Number of Speed Settings
2
Variable Speed
No
Rotation
Clockwise
Motor Type
Brushless
Bare Tool/Battery Included
Bare Tool
Battery Model Number
BL1850B
Tool Series
XPT
Charger Model Number
DC18RD

Description

Brushless Earth Auger,36V (18V X2) LXT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.