Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushless QuickShift Mode 4Spee

  • Mfr # XDT20T

  • Zoro # G916266931


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Features
Assist Mode (A Mode) Feature Helps Eliminate "Screw Cam Out" and "Cross Threading" by Driving at Low Speed Until Tightening Begins, Helps Prevent Damage to the Screw or Workpiece, LED Light Ring Provides Superior 360 deg Illumination Helps Eliminate Shadows and Illuminate a Larger Area, Quick Shift Mode(TM) uses the Brushless Motor's Electronic Controls to Find the Best Balance of Speed and Torque for Each Application for More Efficient Fastening, Two Tightening Modes (T Mode) for Faster Tightening of Self Drilling Screws in Thick or Thin Gauge Metal
Tool Weight
3.3 lb
Drive Size
1/4 in
Battery Capacity
(1) 5.0 Ah
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XDT20T
Zoro #
G916266931
UPC #
197050001399
Country of Origin
China

Dimensions

Drive Size
1/4 in
Chuck Size
1/4 in
Overall Length
4 1/2 in
For Screw Diameter - Maximum
5/16 in
Screw Diameter - Minimum
3/16 in

Details

Features
Assist Mode (A Mode) Feature Helps Eliminate "Screw Cam Out" and "Cross Threading" by Driving at Low Speed Until Tightening Begins, Helps Prevent Damage to the Screw or Workpiece, LED Light Ring Provides Superior 360 deg Illumination Helps Eliminate Shadows and Illuminate a Larger Area, Quick Shift Mode(TM) uses the Brushless Motor's Electronic Controls to Find the Best Balance of Speed and Torque for Each Application for More Efficient Fastening, Two Tightening Modes (T Mode) for Faster Tightening of Self Drilling Screws in Thick or Thin Gauge Metal
Tool Weight
3.3 lb
Battery Capacity
(1) 5.0 Ah
Voltage
18 V DC
Includes
(2) Batteries, Charger, Tool Bag
Impact Rated
Impact Rated
Item
Brushless Quick-Shift Mode(TM) 4-Speed Impact Driver Kit (5.0Ah)
Handle Type
Pistol Grip
Tool Series
LXT(R)
Number of Chargers Included
1
Safety Features
Electric Brake
Battery Type
Pouch
Motor Type
Brushless
Drive Shape
Hex
Reversible
Reversible
Torque - Maximum
1,590 in-lb
Built-In Light Type
Individual Light(s)
No Load Speed
3,600 RPM
Product Type
Cordless Impact Driver Kit
Bearing Design
Dual Ball
Charger Manufacturing Model Number
DC18RC
Throttle Type
Trigger
Includes Battery
Battery Included
Power Source
Cordless
Battery Manufacturing Model Number
BL1850B
Number of Speed Settings
4
Battery Chemistry
Li-Ion
Speed Control
Variable
Battery Series
LXT(R)
Number of Batteries Included
2
Handle Material
Rubber
Battery Platform
LXT(R)
Impacts per Minute
3,800 ipm
Torque - Minimum
0 ft-lb

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Features Assist Mode (A Mode), Helps Prevent Damage to the Screw or Workpiece, LED Light Ring Provides Superior 360 Degrees Illumination, Quick Shift Mode(TM), (2) Tightening Modes, Tool Weight 3.3 lb, Includes Tool Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.