Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushless QuickShift Mode 4Spee

  • Mfr # XDT20Z

  • Zoro # G916266993


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/4 in
Tool Weight
3.3 lb
Impact Rated
Impact Rated
Drive Size
1/4 in
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XDT20Z
Zoro #
G916266993
UPC #
197050001313
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
For Screw Diameter - Maximum
5/16 in
Screw Diameter - Minimum
5/16 in
Overall Length
4 1/2 in

Details

Tool Weight
3.3 lb
Impact Rated
Impact Rated
Item
Brushless Quick-Shift Mode(TM) 4-Speed Impact Driver, Tool Only
Voltage
18 V DC
Handle Type
Pistol Grip
Features
Assist Mode (A Mode) Feature Helps Eliminate "Screw Cam Out" and "Cross Threading" by Driving at Low Speed Until Tightening Begins, Helps Prevent Damage to the Screw or Workpiece, LED Light Ring Provides Superior 360 deg Illumination Helps Eliminate Shadows and Illuminate a Larger Area, Quick Shift Mode(TM) uses the Brushless Motor's Electronic Controls to Find the Best Balance of Speed and Torque for Each Application for More Efficient Fastening, Two Tightening Modes (T Mode) for Faster Tightening of Self Drilling Screws in Thick or Thin Gauge Metal
Number of Batteries Included
0
Torque - Maximum
1,590 in-lb
Number of Speed Settings
4
Charger Manufacturing Model Number
DC18RC, DC18RD, DC18RE, DC18SD, DC18SE, DC18SF, DC18SH, DC18WC
Safety Features
Electric Brake
Motor Type
Brushless
Speed Control
Variable
Handle Material
Rubber
Power Source
Cordless
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Drive Shape
Hex
Tool Series
LXT(R)
Throttle Type
Trigger
Battery Type
Pouch
Battery Platform
LXT(R)
Battery Series
LXT(R)
Reversible
Reversible
No Load Speed
3,600 RPM
Number of Chargers Included
0
Bearing Design
Dual Ball
Product Type
Impact Driver
Built-In Light Type
Individual Light(s)
Impacts per Minute
3,800 ipm
Torque - Minimum
0 ft-lb

Description

Impact Driver, Chuck Size 1/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features Assist Mode (A Mode), Helps Prevent Damage to the Screw or Workpiece, LED Light Ring Provides Superior 360 Degrees Illumination, Quick Shift Mode(TM), (2) Tightening Modes, Tool Weight 3.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.