Zoro Homepage

Brushless2PcKit, (1)2.0Ah;(1)4.0Ah

  • Mfr # XT296SMR

  • Zoro # G713990800


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Tools
2
Hammer Drill - Chuck Size
1/2 in
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT296SMR
Zoro #
G713990800
UPC #
088381776059
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Number of Tools
2
Item
Brushless 2Pc. Combo Kit,2.0 Ah/4.0 Ah
Power Source
Cordless
Motor Type
Brushless
Battery Chemistry
Li-Ion
Tool Series
LXT(R)
Charger Manufacturing Model Number
DC18SD
Includes Battery
Battery Included
Battery Manufacturing Model Number
BL1820B, BL1840B
Impact Driver - Manufacturing Model Number
XDT14Z
Number of Batteries Included
2
Includes Case
Case Included
Number of Chargers Included
1
All Product Types Included
Hammer Drill/Driver, Impact Driver
Impact Driver - Maximum Torque
1,550 in-lb
Battery Platform
LXT(R)
Battery Series
LXT(R)
Hammer Drill - Manufacturing Model Number
XPH16Z

Description

Brushless 2Pc. Combo Kit,2.0 Ah/4.0 Ah, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Number of Batteries Included 2, Battery Series LXT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.