Bump & Feed Trimmer Head, M10 X 1.25 LH
Mfr # T-01753A
Zoro # G4369671
product price: $24.29
/eaKey Features
Diameter
0.095 in
For Use With
EM2650LH
Includes
0.095 in Standard Round Trimmer Line
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-01753A
Zoro #
G4369671
UPC #
088381242493
Country of Origin
Multiple
Dimensions
Diameter
0.095 in
Overall Height
1 1/2 ft
Overall Length
4 1/2 in
Details
Item
String Trimmer Head
For Use With
EM2650LH
Includes
0.095 in Standard Round Trimmer Line
Material
Nylon
Color
Black
Compatible Product Type
Counterclockwise Rotation String Trimmers
Trimmer Line Shape
Round
Compatible Manufacturer Number
EM2650LH, EM2650UH, EM2652LHN, EM400MP, EM405MP, XRU09Z
Product Type
String Trimmer Head
Description
String Trimmer Head, Product Type String Trimmer Head, Color Black, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number EM2650LH, EM2650UH, EM2652LHN, EM400MP, EM405MP, XRU09Z, Trimmer Line Shape Round, Overall Length 4 1/2 in, Compatible Grainger Part Number 121A71, 13L116, 13L117, 380HM4, 49U821, Compatible Product Type Counterclockwise Rotation String Trimmers, Includes 0.095 in Standard Round Trimmer Line, Overall Height 1 1/2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.