Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump & Feed Trimmer Head, M8 X 1.25 LH

  • Mfr # T-02917

  • Zoro # G6293747


product price: $28.99
/ea

Key Features

Diameter
5/16 in
Length
4 1/2 in
For Use With Mfr. Model Number
XRU04Z
For Use With
Mfr. No. XRU04Z
Size
5/16 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-02917
Zoro #
G6293747
UPC #
088381458887
Country of Origin
Multiple

Dimensions

Diameter
5/16 in
Length
4 1/2 in
Size
5/16 in x 1-1/4 in

Details

Item
Bump Feed Trimmer Head
For Use With Mfr. Model Number
XRU04Z
For Use With
Mfr. No. XRU04Z
Application
Landscaping
Material
Plastic
Type
Covered
Includes
Trimmer Head
Fits Brand
Makita

Description

Bump Feed Trimmer Head, For Use With Grainger Item Number 52AZ28, For Use With Mfr. Model Number XRU04Z, Fits Brand Makita, Includes Trimmer Head, Covered, For Use With Mfr. No. XRU04Z, Application Mfr. No. XRU04Z, Diameter 5/16 In., Length 4-1/2 In., Material Plastic, Size 5/16 In. x 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.