Carbide Tipped Blade
Mfr # A-95118
Zoro # G304845533
product price: $49.39
/eaKey Features
Blade Diameter
4 in
Number of Teeth
6
Arbor Shape
Round
Tip Material
Carbide
Arbor Size
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-95118
Zoro #
G304845533
UPC #
088381377188
Country of Origin
Multiple
Dimensions
Blade Diameter
4 in
Arbor Size
Not Rated
Details
Item
Joiner Blade
Number of Teeth
6
Arbor Shape
Round
Tip Material
Carbide
Description
Joiner Blade, Blade Diameter 4 in, Arbor Size Not Rated, Tip Material Carbide, Arbor Shape Round, Number of Teeth 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.