Zoro Homepage

Caulk Gun, Black/Blue, 10 oz Capacity, 18V DC

  • Mfr # XGC01Z

  • Zoro # G7455131


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Blue
Battery Included
No
Application Speed
0 to 66 in/min
Cartridge Type
Sausage
Series
LXT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XGC01Z
Zoro #
G7455131
UPC #
088381658744
Country of Origin
Multiple

Dimensions

Tool Length
15 7/8 in
Overall Length
15 7/8 in
For Container Size
10 oz

Details

Item
Caulk Gun
Color
Black/Blue
Battery Included
No
Capacity
10 oz
Application Speed
0 to 66 in/min
Cartridge Type
Sausage
Series
LXT(R)
Tool Weight
5.1 lb
Battery Included / Bare Tool
Bare Tool
Includes
Tool Only
Handle Type
T-handle
Battery Pack Replacement
Mfr. No. BL1830
Corded/Cordless
Cordless
Battery Capacity
3.0 Ah
Corded/Banded
Cordless
Voltage
18V DC
Features
Speed Dial, Variable Speed Trigger, 360 Degrees Rotatable Cartridge Holder
For Use With
Adhesive, Caulk
Cordless Tool Battery Type
Li-Ion
Grip
Pistol
Brushless Motor
No
Power Source
Cordless
Frame Style
Open
Cordless Tool Kit Contents
(1) Bare Tool
Application
Dispense Highest Viscosity Adhesives and Sealants
Number of Batteries Included
0
Charger Included
No
Maximum Dispensing Speed
66 in/min
For Container Type
Cartridge

Description

Caulk Gun, Voltage 18V DC, For Container Size 10 oz, For Container Type Cartridge, Frame Style Open, Maximum Dispensing Speed 66 in/min, Cordless Tool Kit Contents (1) Bare Tool, Brushless Motor No, Power Source Cordless, Number of Batteries Included 0, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.