Shop MAKITA
See all product information
Create Account
Chain Cover
- Mfr # 413T67-3
- Zoro # G624970755
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Pruning Saw
Overall Length
6 in
Compatible Manufacturer Number
GCU07, XCU14
Product Type
Chain Cover
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413T67-3
- Zoro #
- G624970755
- UPC #
- -
- Country of Origin
- China
- Item
- Chain Cover
- Compatible Product Type
- Pruning Saw
- Compatible Manufacturer Number
- GCU07, XCU14
- Product Type
- Chain Cover
Dimensions
- Overall Length
- 6 in
- Length
- 6 in
Description
Chain Cover, Product Type Chain Cover, Compatible Product Type Pruning Saw, Includes Not Applicable, Compatible Manufacturer Number GCU07, XCU14, Compatible with Grainger Part Number 402XR5, 416CU9, Overall Length 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.