Zoro Homepage

Chain Saw, 16", Rear Handle, 40V, XGT

  • Mfr # GCU05Z

  • Zoro # G208258422


product price: $479.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCU05Z
Zoro #
G208258422
UPC #
-
Country of Origin
China

Details

Item
Chain Saw,16",Rear Handle,40V,XGT

Description

Chain Saw,16 In.,Rear Handle,40V,XGT, Product Type Chain Saw, Power Source Cordless, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 15 in, Chain Oiler Automatic, Tool Weight 11.7 lb, Number of Batteries to Operate 1, Battery Capacity 8.0 Ah, Bare Tool/Battery Included Bare Tool, Battery Platform 40V Max XGT(R), Number of Batteries Included 0, Number of Chargers Included 0, Motor Type Brushless, Equivalent Gas Engine Displacement 42 cc, Voltage 40 V, Sound Level 104 dBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.