Zoro Homepage

Chain Saw Kit, Top Handle, 12", XGT

  • Mfr # GCU01M1

  • Zoro # G107167177


product price: $614.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCU01M1
Zoro #
G107167177
UPC #
-
Country of Origin
China

Details

Item
Chainsaw Kit

Description

Chainsaw Kit, Product Type Chain Saw, Power Source Cordless, Bar Length 12 in, Handle Location Top Handle, Cutting Capacity 11 in, Chain Oiler Automatic, Tool Weight 7 lb, Number of Batteries to Operate 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform 40V Max XGT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc, Voltage 40 V, Sound Level 100 dBA, Standards UL

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.