Zoro Homepage

Chainsaw Guide Bar, 0.325" Pitch

  • Mfr # T-05913

  • Zoro # G622604904


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-05913
Zoro #
G622604904
UPC #
088381788403
Country of Origin
China

Description

Chainsaw Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 6 in, Pitch 0.325 in, Gauge 0.04 in, Number of Links 32, File Size Not Applicable, Bar Length Included 6 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.